6" Baffle Trim, Narrow Flange

Item #: 0326929

Cat #: 7B2W TOR R24

UPC: 745975231416

$ 10.72 EA
Company wide:
0 in stock
Documents & Guides
6" Baffle Trim, Narrow Flange, Torsion Retention, Color: White, For Use With L7X, L7XR, LC6, L7XF And L7XF Housings

Overview

6" Baffle Trim, Narrow Flange, Torsion Retention, Color: White, For Use With L7X, L7XR, LC6, L7XF And L7XF Housings

Trim Options: 7B5-Deep (Black), 7B2 (Black), 7B2BN (Brushed Nickel), 7B0W-Shallow (White), 7B5W-Deep (White), 7B2W (White), 7B2ORB (Oil Rubbed Bronze), 7B2BZA (Antique Bronze) Compatible Housings: L7XF, L7XF MVOLT, L7XFR, L7X, LC6, L7XR One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The baffle is offered in white or black with a wide flange to presents a smaller aperture at the ceiling line.

Also known as: 745975231416, 7B2W TOR R24, LIT7B2WTORR24

Specifications

Color: White
Diameter: 6 in
Type: Baffle Trim
Material: Aluminum
Color: White
Type: Baffle Trim
Diameter: 6 in
Material: Aluminum