300A High-Speed Fuse, 500V, North American Style Stud Mount

Item #: 0326909

Cat #: FWH-300A

UPC: 051712150163

$ 238.22 EA
Company wide:
15 in stock
Documents & Guides
300 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

300 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712150163, FWH-300A, BUSFWH300A

Specifications

Volts AC: 500
Volts DC: 500
Amps: 300
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: FHW
Volts AC: 500
Amps: 300
Interrupt Rating DC: 50 kA
Class: aR
Volts DC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: FHW