12 Pair / 24 AWG, SEALPIC - FSF, 5000'

Item #: 0326897

Cat #: 09-094-02

UPC:

$ 1.20 FT
Company wide:
5,450 in stock
Documents & Guides
12 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.430", Black, 5000 Foot Reel

Overview

12 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.430", Black, 5000 Foot Reel

Designed for direct burial or duct applications where protection from moisture is required and aluminum shielding is desired.

Also known as: 09-094-02, 1224PE89SEALPICFSF

Specifications

Gauge: 24 AWG
Volts AC: 300
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 12 Pair
Jacket: CPE
Gauge: 24 AWG
Material: Copper
Length: Cut to Length
Jacket: CPE
Volts AC: 300
Color: Black
Conductors: 12 Pair