1-1/2 In 2 Hole Pipe Strap

Item #: 0326758

Cat #: CF150

UPC: 781381188753

$ 2.14 EA
Company wide:
0 in stock
Documents & Guides
App Cf150 1-1/2 2h Stl Cond S trap

Overview

App Cf150 1-1/2 2h Stl Cond S trap

Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.

Also known as: 781381188753, CF150, APPCF150

Specifications

Diameter: 1 1/2 in
Material: Steel
Diameter: 1 1/2 in
Material: Steel