$ 0.32 EA
Company wide:
803
in stock
Documents & Guides
No Documents Available
WAG 222-412/VE00-2500 LEVERNU
Overview
WAG 222-412/VE00-2500 LEVERNU
Also known as: 222-412/VE00-2500, WAG222412
Specifications
| Gangs: | 2 |
| Knockout Diameter: | 3/4 in, 1 in |
| Mounting: | Vertical, Horizontal |
| Depth: | 2.780 in |
| Cubic Inches: | 36 in³ |
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Cubic Inches: | 36 in³ |
| Knockout Diameter: | 3/4 in, 1 in |
| Depth: | 2.780 in |