RiteOn SelfLam Refl,.75X.5X1.875,WH,150

Item #: 0326386

Cat #: 590-05121

UPC: 089306120582

$ 12.43 EA
Company wide:
0 in stock
Documents & Guides
Rite-On Self-Laminating Label Refill, .75" x .5" x 1.875", VL, White, 150/roll

Overview

Rite-On Self-Laminating Label Refill, .75" x .5" x 1.875", VL, White, 150/roll
Also known as: 089306120582, 590-05121, TYN512REF

Specifications

Type: Self Laminating
Width: 3/4 in
Material: Vinyl
Length: 1 7/8 in
Color: White
Type: Self Laminating
Material: Vinyl
Color: White
Width: 3/4 in
Length: 1 7/8 in