Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0326306

Cat #: EHD2030L

UPC: 786679411360

$ 1104.08 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679411360, EHD2030L, CUTEHD2030L

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 30
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA