Dummy 1-gang Fs Unilet W/lugs

Item #: 0326275

Cat #: FS1GL

UPC: 781381177849

$ 46.14 EA
Company wide:
0 in stock
Documents & Guides
App Fs-1-gl 1g Mall Fs Box W/ no Hubs

Overview

App Fs-1-gl 1g Mall Fs Box W/ no Hubs
Also known as: 781381177849, FS1GL, APPFS1GL

Specifications

Material: Malleable Iron
Gangs: 1
Material: Malleable Iron
Gangs: 1