3/4" Self Drilling Screw

Item #: 0326263

Cat #: TEKPH1034

UPC: 781002174301

$ 0.32 EA
Company wide:
19,389 in stock
Documents & Guides
Self Drilling Screw, Phillips Pan Head, Size: #10 x 3/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17430.*

Overview

Self Drilling Screw, Phillips Pan Head, Size: #10 x 3/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17430.*

Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.

Also known as: 781002174301, TEKPH1034, 1034PHTKS

Specifications

Length: 3/4 in
Size: # 10
Drive: Phillips
Material: Steel
Length: 3/4 in
Drive: Phillips
Size: # 10
Material: Steel