NON-COMBO NEMA 1 FVNR SZ 1 208V COIL

Item #: 0326254

Cat #: ECN0511EAA

UPC: 782114016008

$ 1606.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter, 208V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 1

Overview

Eaton Freedom NEMA motor control starter, 208V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 1

Fill

Also known as: 782114016008, ECN0511EAA, CUTECN0511EAA

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Amps: 27
Family / Style: Freedom
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 27
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Volts AC Control: 208