Post, 19", Black

Item #: 0326083

Cat #: MP19B

UPC: 019813100500

$ 56.62 EA
Company wide:
26 in stock
Documents & Guides
19" Post, Mighty Post, 2-1/2" Pipe (2 7/8" O.D.), Color: Black, Includes: In-Ground Stabilizing Grid.

Overview

19" Post, Mighty Post, 2-1/2" Pipe (2 7/8" O.D.), Color: Black, Includes: In-Ground Stabilizing Grid.

Die cast aluminum Hood, Guard, and Visor for additional protection against damage. Plus other accessories

Also known as: 019813100500, MP19B, RABMP19B

Specifications

Color: Black
Length: 19 in
Color: Black
Length: 19 in