Enclosure, NEMA 4/12, Hinged Cover, 20" x 16" x 6"

Item #: 0326064

Cat #: CSD20166W

UPC: 783510777906

$ 917.70 EA
Company wide:
0 in stock
Enclosure, Hinged Window Cover, NEMA 4/12, Wall-Mount, Quarter Turn Latches, 20 x 16 x 6 Inch, Steel/Gray

Overview

Enclosure, Hinged Window Cover, NEMA 4/12, Wall-Mount, Quarter Turn Latches, 20 x 16 x 6 Inch, Steel/Gray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510777906, CSD20166W, HOFCSD20166W

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 6 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Material: Steel
Height: 20 in
Width: 16 in
Mounting: Wall