30mm Std Ind Prox 3w Dc Npn 3m Cable

Item #: 0326040

Cat #: E57LAL30T110S3

UPC: 782113840581

$ 358.58 EA
Company wide:
0 in stock
Documents & Guides
30mm Std Ind Prox 3w Dc Npn 3m Cable

Overview

30mm Std Ind Prox 3w Dc Npn 3m Cable
Also known as: 782113840581, E57LAL30T110S3, CUTE57LAL30T110S3

Specifications

IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X