Fuse, 2-1/4A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0325944

Cat #: LPS-RK-2-1/4SP

UPC: 051712548151

$ 69.58 EA
Company wide:
0 in stock
Documents & Guides
2-1/4 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

2-1/4 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548151, LPS-RK-2-1/4SP, BUSLPSRK214SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Type: Power Fuse
Amps: 2.250
Interrupt Rating DC: 100 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Amps: 2.250
Speed: Time Delay, Slow Blow
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA