6" Eyeball Trim, White Baffle/White Trim

Item #: 0325925

Cat #: 420W

UPC: 662400606017

$ 74.21 EA
Company wide:
16 in stock
Documents & Guides
6 Inch Trim Regressed Eyeball with Baffle White Trim with White Eyeball and White Baffle

Overview

6 Inch Trim Regressed Eyeball with Baffle White Trim with White Eyeball and White Baffle

6" Trim Regressed Eyeball with Baffle, Color: White Trim and Eyeball with White Baffle.

Also known as: 662400606017, 420W, HAL420W

Specifications

Color: White
Type: Trim, Eyeball
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Trim, Eyeball