Weatherproof Cover, Round, (3) 1/2" Outlets, 4" Diameter, Aluminum Die Cast, Bronze

Item #: 0325912

Cat #: C103A

UPC: 019813934358

$ 8.21 EA
Company wide:
5 in stock
Documents & Guides
Weatherproof Cover, Round, (3) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Aluminum Die Cast, Bronze

Overview

Weatherproof Cover, Round, (3) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Aluminum Die Cast, Bronze
Also known as: 019813934358, C103A, RABC103A

Specifications

Mounting: Vertical, Horizontal
Color: Bronze
Diameter: 4 1/2 in
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Diameter: 4 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Color: Bronze
Finish: Bronze
Threaded Outlet Diameter: 1/2 in