General-Purpose Encapsulated Transformer

Item #: 0325851

Cat #: Y48D28T09N

UPC: 786680110719

$ 3774.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 2 at -2.5% fcbn, sv: 208y/120v, 115¦c, 9 kva, al windings, frame: 103, indoor-outdoor.

Overview

Eaton, general purpose encapsulated transformer, ept, three-phase, pv: 480v, taps: 2 at +2.5% fcan, 2 at -2.5% fcbn, sv: 208y/120v, 115¦c, 9 kva, al windings, frame: 103, indoor-outdoor.

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680110719, Y48D28T09N, CUTY48D28T09N

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 9kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 480
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 9kVA