FREEDOM HEATER COIL PACK

Item #: 0325841

Cat #: H2105B-3

UPC: 782113004761

$ 150.85 EA
Company wide:
0 in stock
Documents & Guides
Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10 , NEMA, IEC , full load range 1.28A 1.55A 1.83A 2.1A Dial positions A B C D respectively, overload relay 32 or 75A

Overview

Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10 , NEMA, IEC , full load range 1.28A 1.55A 1.83A 2.1A Dial positions A B C D respectively, overload relay 32 or 75A

Fill

Also known as: 782113004761, H2105B-3, CUTH2105B3

Specifications

Phase: 3
Poles: 3
Amps: 32, 75
Type: Freedom, Starter, Heater Pack
Mounting: Overload Relay
Amps Range: 1.280 - 2.100
Phase: 3
Amps: 32, 75
Mounting: Overload Relay
Poles: 3
Type: Freedom, Starter, Heater Pack
Amps Range: 1.280 - 2.100