Reciprocating Saw Blade, 9"

Item #: 0325753

Cat #: 48-00-5026

UPC: 045242082995

$ 21.47 EA
Company wide:
209 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 9", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 9", Includes: (5) Blades.

THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.

Also known as: 045242082995, 48-00-5026, MIL48005026

Features & Benefits

  • Ordinary teeth deliver either speed or durability. NAIL GUARD™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • FANG TIP ™
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD ™
  • Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • FANG TIP ™. Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.
  • NAIL GUARD ™. Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.

Specifications

Type: Reciprocating Saw Blade, 5 TPI
Length: 9 in
Type: Reciprocating Saw Blade, 5 TPI
Length: 9 in