Auger, 7/8"

Item #: 0325702

Cat #: 145470081416

UPC: 082472145472

$ 92.28 EA
Company wide:
37 in stock
Documents & Guides
Auger Bit; Ship; Overall Length: 18 In; Bit Diameter: 7/8 In; Shank Diameter: 1/2 In; Twist Length: 12 In; Material: Bi-metal, High Speed Steel Cutting Edge, High Speed Steel Screw Tip

Overview

Auger Bit; Ship; Overall Length: 18 In; Bit Diameter: 7/8 In; Shank Diameter: 1/2 In; Twist Length: 12 In; Material: Bi-metal, High Speed Steel Cutting Edge, High Speed Steel Screw Tip

EXTREME DURABILITY

High speed steel cutting edge for superior durability in nail-embedded wood


LONGER LIFE

High speed steel screw tip increases wear resistance for extended life


FAST, EASY DRILLING

Unique parabolic screw tip pulls the bit through material quickly and effortlessly


RESHARPENABLE

Resharpenable with LENOX Diamond File (product no. 25312DIAF1)

Also known as: 082472145472, 145470081416, LNX145470081416

Specifications

Diameter: 1/2 in, 7/8 in
Type: Self Feeding, Auger Bit
Length: 18 in
Diameter: 1/2 in, 7/8 in
Length: 18 in
Type: Self Feeding, Auger Bit