1-1/8" Auger

Item #: 0325698

Cat #: 1456307A1816

UPC: 082472145632

$ 106.66 EA
Company wide:
1 in stock
Documents & Guides
Auger, Ship Auger, Length: 7-1/2", Diameter: 1-1/8".

Overview

Auger, Ship Auger, Length: 7-1/2", Diameter: 1-1/8".

EXTREME DURABILITY

High speed steel cutting edge for superior durability in nail-embedded wood


LONGER LIFE

High speed steel screw tip increases wear resistance for extended life


FAST, EASY DRILLING

Unique parabolic screw tip pulls the bit through material quickly and effortlessly


RESHARPENABLE

Resharpenable with LENOX Diamond File (product no. 25312DIAF1)

Also known as: 082472145632, 1456307A1816, LNX1456307A1816

Specifications

Diameter: 1 1/8 in, 1/2 in
Type: Auger Bit
Material: Steel
Length: 7 1/2 in
Diameter: 1 1/8 in, 1/2 in
Material: Steel
Type: Auger Bit
Length: 7 1/2 in