Cable Snap Clip, 5/16"–1/2" Flange, 0.394"–0.433" OD

Item #: 0325681

Cat #: SC8C

UPC: 782856798323

$ 1.40 EA
Company wide:
0 in stock
Documents & Guides
Cable Snap Clip, Low Voltage, Data & MC/AC Cable To 5/16" Thru 1/2" Flange Thickness, 0.375"–0.437" OD

Overview

Cable Snap Clip, Low Voltage, Data & MC/AC Cable To 5/16" Thru 1/2" Flange Thickness, 0.375"–0.437" OD

Clip snaps on flange and cable snaps into clip

Also known as: 782856798323, SC8C, CDYSC8C

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant