18/2 CMP/CL3P Unshielded Multi-Conductor Cable

Item #: 0325669

Cat #: 182CL3PAUDCNTRLRL

UPC: 079407064472

Company wide:
0 in stock
Documents & Guides
Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.142", Color: White, Reel Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.142", Color: White, Reel Length: 1000 ft.

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: 079407064472, 182CL3PAUDCNTRLRL, 182CL3PNWHSTRRLX1K

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: Beige
Shielding: Unshielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Color: Beige
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded