40 Watt T12 U-Bent Fluorescent Bulb

Item #: 0325661
Cat #: FB40DX/6
UPC: 046677219932
$ 13.28 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2250, CRI: 90, Color Temp: 6500K. Length: 22-7/16 in. *Philips Part # 21993-1* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2250, CRI: 90, Color Temp: 6500K. Length: 22-7/16 in. *Philips Part # 21993-1* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance and long life in a wide range of sizes, shapes, and types.
Also known as: 046677219932, FB40DX/6, PHIFB40DX6

Specifications

Color Temperature: 6500 (Daylight)
Shape: T12-6U (U-Bend)
Wattage: 40
Lumens: 2250
Color Rendering Index (CRI): 90
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 40
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Shape: T12-6U (U-Bend)
Lumens: 2250
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)