Self-Test GFCI Receptacle, 20A, 125V, Blank Face, Gray

Item #: 0325632

Cat #: GFBFST20GY

UPC: 883778122187

Company wide:
0 in stock
Documents & Guides
Self-Test GFCI Receptacle, 20A, 125V, Blank Face, Gray, Commercial Standard

Overview

Self-Test GFCI Receptacle, 20A, 125V, Blank Face, Gray, Commercial Standard

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.

Also known as: 883778122187, GFBFST20GY, BRYGFBFST20GY

Features & Benefits

  • Patented AUTOGUARD® self test technology
  • Internal back wiring clamp and guide for quick and secure termination
  • Triple wipe construction

Specifications

Type: Decorator Duplex
Color: Gray
Wattage: 2500
Type: Decorator Duplex
Wattage: 2500
Color: Gray