TYPE C BTN EXTD YELLOW BLANK

Item #: 0325627

Cat #: E30KC400

UPC: 782113216768

$ 9.70 EA
Company wide:
0 in stock
Documents & Guides
Eaton E30 pushbutton E30, Button, 30.5 mm, Square Multifunction Watertight/Oiltight, Used with Pushbutton, square multifunction, Type C, Extended, Yellow actuator, Blank legend, 1/8 inch high letter size

Overview

Eaton E30 pushbutton E30, Button, 30.5 mm, Square Multifunction Watertight/Oiltight, Used with Pushbutton, square multifunction, Type C, Extended, Yellow actuator, Blank legend, 1/8 inch high letter size

These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.

Also known as: 782113216768, E30KC400, CUTE30KC400

Specifications

Type: Extended, Multifunction Operator, Type C
Size: 30 mm
Mounting: Device
Shape: Square
Material: Plastic
Color: Yellow
Type: Extended, Multifunction Operator, Type C
Mounting: Device
Material: Plastic
Size: 30 mm
Shape: Square
Color: Yellow