7 Piece Hammer-Drill Bit Kit

Item #: 0325603

Cat #: DW5207

UPC: 028874052079

Company wide:
0 in stock
Documents & Guides
7 Piece Drill Bit Kit, Percussion Masonry, Includes: (1) 3/16" x 3", (2) 1/4" x 4", (1) 1/4" x 6", (1) 5/16" x 6", (1) 3/8" x 6", (1) 1/2" x 6".

Overview

7 Piece Drill Bit Kit, Percussion Masonry, Includes: (1) 3/16" x 3", (2) 1/4" x 4", (1) 1/4" x 6", (1) 5/16" x 6", (1) 3/8" x 6", (1) 1/2" x 6".

An excellent accessory for your cordless hammer drill, this DEWALT seven piece drill bit set provides function and durability for all your rugged drilling needs. Applications include drilling nice, neat holes into masonry, concrete, rock, and artificial stone. Crafted for the average 3/8-in and 1/2-in sized chuck, the bits in this set are intended to make holes for mechanical anchors.

Also known as: 028874052079, DW5207, DEWDW5207

Features & Benefits

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck
  • For use with electric or cordless hammerdrills

Specifications

Diameter: 1/2 in, 3/16 in, 1/4 in, 3/8 in, 5/16 in
Type: Kit, Hammer Drill Bit
Diameter: 1/2 in, 3/16 in, 1/4 in, 3/8 in, 5/16 in
Type: Kit, Hammer Drill Bit