18 AWG/1PR Shld

Item #: 0325601

Cat #: BLD5300FE

UPC:

Company wide:
0 in stock
Documents & Guides
BLD 5300FE 18AWG/1PR SHLD

Overview

BLD 5300FE 18AWG/1PR SHLD
Also known as: BLD5300FE

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Stranding: Stranded
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Stranding: Stranded