Conduit Bushing, Threaded, 1/2", 150° C Rated, Thermoplastic

Item #: 0325592

Cat #: BBU50H

UPC: 781381321365

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushings, Type: Threaded, Size: 1/2 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic

Overview

Conduit Bushings, Type: Threaded, Size: 1/2 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic
Also known as: 781381321365, BBU50H, APPBBU50H

Specifications

Diameter: 1/2 in
Material: Thermoplastic
Diameter: 1/2 in
Material: Thermoplastic