Selector Switch, Illuminated, 2-Position, Green, Lever, 1NO/NC, 30mm

Item #: 0325376

Cat #: 10250ED1117-LG

UPC: 782113959702

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
Selector Switch, Illuminated, Two-Position, Lever, Green Actuator, 1 Normally Open - 1 Normally Closed, 30 mm

Overview

Selector Switch, Illuminated, Two-Position, Lever, Green Actuator, 1 Normally Open - 1 Normally Closed, 30 mm

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113959702, 10250ED1117-LG, CUT10250ED1117LG

Specifications

Amps: 10
Color: Green
Size: 30 mm
Type: Illuminated, Selector Switch
Amps: 10
Size: 30 mm
Color: Green
Type: Illuminated, Selector Switch