Joy Stick, Replacement Knob, 10250T, Black, Without Latch, 30mm

Item #: 0325289

Cat #: 53-3157

UPC: 782114014431

$ 26.95 EA
Company wide:
0 in stock
Documents & Guides
Joy Stick, Replacement Knob, 10250T Series, Black, Without Latch, 30 mm

Overview

Joy Stick, Replacement Knob, 10250T Series, Black, Without Latch, 30 mm
Also known as: 782114014431, 53-3157, CUT533157

Specifications

Type: Knob, Joy Stick
Size: 30 mm
Mounting: Device
Color: Black
Material: Plastic
Type: Knob, Joy Stick
Mounting: Device
Material: Plastic
Size: 30 mm
Color: Black