AL3300 DIV CLIP

Item #: 0325256

Cat #: AL3301D

UPC: 786776105063

$ 13.88 EA
Company wide:
4 in stock

Overview

Required for holding AL3300D5 Divider in place. Use one every 30" (762mm).
Also known as: 786776105063, AL3301D, WMDAL3301D

Specifications

Width: 3 in
Length: 1 1/2 in
Material: Steel
Width: 3 in
Material: Steel
Length: 1 1/2 in