EMT Insulating Bushing, 1", Non-Metallic

Item #: 0325229

Cat #: EMT100

UPC: 018997122209

$ 0.65 EA
Company wide:
16,056 in stock
Documents & Guides
Bushing, Type: Insulating, Threadless, Size: 1 Inch, Non-Metallic, For Use With EMT Conduit

Overview

Bushing, Type: Insulating, Threadless, Size: 1 Inch, Non-Metallic, For Use With EMT Conduit

Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.

Also known as: 018997122209, EMT100, ARLEMT100, priest collar, BANG ON BUSHING, snow caps, Snowcap, preacher collar, bang-on bushing, 1 arlingtons, SNOWCONE

Specifications

Diameter: 1 in
Color: White
Material: Non-Metallic
Diameter: 1 in
Material: Non-Metallic
Color: White