20A, 9P, NEMA 1 Enclosed, Electrically Held

Item #: 0325193

Cat #: ECL03B1A9A

UPC: 782114152669

$ 2216.26 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 9-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor with 1 N.O. Side Mount Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***

Overview

20 Amp, 9-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor with 1 N.O. Side Mount Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***
Also known as: 782114152669, ECL03B1A9A, CUTECL03B1A9A, lighting contactor

Specifications

Volts AC Control: 120
Family / Style: Freedom
Poles: 9
Type: Enclosed, Lighting Contactor
IP/NEMA Rating: NEMA 1
Amps: 20
Volts AC Control: 120
Poles: 9
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
Type: Enclosed, Lighting Contactor
Amps: 20