Slide Dimmer, 1000W, 3-Way, Skylark, Almond

Item #: 0325151

Cat #: S-103PH-AL

UPC: 027557691666

$ 129.68 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: Almond.

Overview

Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: Almond.

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/1000W, clamshell packaging in almond

Also known as: 027557691666, S-103PH-AL, LUTS103PHAL

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Wattage: 1000
Color: Almond
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Wattage: 1000
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 120
Color: Almond
Dimmable: Yes