4.5W G25 LED Lamp, 27K

Item #: 0325028

Cat #: S9565

UPC: 045923095658

Company wide:
0 in stock
Documents & Guides
LED Lamp, 4.5 Watt, 450 Lumen, G25, Clear, 2700K, 80 CRI, Medium Base, 120 Volt, Dimmable

Overview

LED Lamp, 4.5 Watt, 450 Lumen, G25, Clear, 2700K, 80 CRI, Medium Base, 120 Volt, Dimmable
Also known as: 045923095658, S9565, SATS9565

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: G40 (Globe)
Lumens: 500
Volts AC: 120
Material: Glass, Metal
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 500
Material: Glass, Metal
Color Temperature: 2700 (Warm White)
Light Technology: LED