3/8" NPT Cable Gland, 0.197" to 0.394", Black

Item #: 0325002

Cat #: PCG-3/8-B

UPC:

$ 1.65 EA
Company wide:
165 in stock
Documents & Guides
3/8 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.197 Inch - 0.394 Inch, Thread Length: 0.610 Inch, Material: Plastic, Color: Black.

Overview

3/8 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.197 Inch - 0.394 Inch, Thread Length: 0.610 Inch, Material: Plastic, Color: Black.
Also known as: PCG-3/8-B, MENPCG38B, Cord grip

Specifications

Diameter: 3/8 in
Material: Plastic
Diameter Range: 0.197 - 0.394 in
Diameter: 3/8 in
Diameter Range: 0.197 - 0.394 in
Material: Plastic