75 Watt Bulb 120V BT15 Halogená Classic

Item #: 0324847

Cat #: BC75BT15/HAL/W 120V TP

UPC: 046677249274

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 75W, 120V, Bulb: BT15, Base: Medium Screw (E26), Lumens: 1120, Color Temperature: 2900K, Rated Average Life: 3,000 Hrs. Color: White. *Philips Part # 24927-6* NOTE: ## NO LONGER MADE BY PHILIPS ##

Overview

Halogen Lamp, 75W, 120V, Bulb: BT15, Base: Medium Screw (E26), Lumens: 1120, Color Temperature: 2900K, Rated Average Life: 3,000 Hrs. Color: White. *Philips Part # 24927-6* NOTE: ## NO LONGER MADE BY PHILIPS ##
Also known as: 046677249274, BC75BT15/HAL/W 120V TP, PHIBC75BT15W

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Lumens: 1120
Color Rendering Index (CRI): 100
Shape: BT15 (Blown Tubular)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Wattage: 75
Lumens: 1120
Shape: BT15 (Blown Tubular)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)