Black, 1" Diameter, 50' Spool

Item #: 0324730

Cat #: FP301-1-50'-Black-

UPC: 051135355985

$ 2.02 FT
Company wide:
100 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ CIR Repair Splice Connector is for use on aluminum or copper conductors. The connector has a standard barrel that ensures a secure fit. Its aluminum construction offers high conductivity and an electro tin plated finish resists corrosion.

Also known as: 051135355985, FP301-1-50'-Black-, MMMFP3011BLAX50FT

Specifications

Diameter: 1 in
Color: Black
Length: 50 ft
Volts AC: 600
Diameter: 1 in
Length: 50 ft
Color: Black
Volts AC: 600