Wedge Lock Splice Plates

Item #: 0324654

Cat #: 9A-1006

UPC: 781011256708

Company wide:
0 in stock
Documents & Guides
Wedge Lock Splice Plates, for 5" NEMA / 6" Height Tray, Aluminum, Pair

Overview

Wedge Lock Splice Plates, for 5" NEMA / 6" Height Tray, Aluminum, Pair
Also known as: 781011256708, 9A-1006, BLI9A1006

Specifications

Height: 6 in
Material: Aluminum
Height: 6 in
Material: Aluminum