18/4 AWG, FPLP/CL2P, Plenum, Shielded, Fire Alarm Cable

Item #: 0324652

Cat #: G40504-1A

UPC: 029892391393

$ 0.67 FT
Company wide:
15,000 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.183", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.183", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.

FPLP cable stands for Fire Power Limited Plenum cable. It's a type of fire alarm cable specifically designed for use in plenum spaces within buildings, such as air ducts or the space above a suspended ceiling. These spaces are used for air circulation, and FPLP cables are designed with fire-resistant and low-smoke-producing materials to minimize the spread of fire and smoke in such areas.

Also known as: 029892391393, G40504-1A, 184FPLPSRDSOLRLX1K

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 4
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Stranding: Solid