2
more

Breaker, Molded Case, 60A, 3P, 600V, 35 kAIC, Type FD, Lugs
Item #: 0324606
Cat #: FD3060L
UPC: 786679306291
$ 2587.99 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Overview
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Eaton Series C complete molded case circuit breaker Catalog#:FD3060L Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 600 Vac
Also known as: 786679306291, FD3060L, CUTFD3060L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Amps: | 60 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 60 |
| Poles: | 3 |
| Volts AC: | 600 |