AL3300 OFF DUP REC CVR PLT

Item #: 0324589

Cat #: AL3346DO

UPC: 786776105155

$ 48.65 EA
Company wide:
0 in stock
Installs of duplex devices in divided aluminum raceway. 6" (152mm) offset divider included. Can also be used with 106 communication frames.

Overview

Installs of duplex devices in divided aluminum raceway. 6" (152mm) offset divider included. Can also be used with 106 communication frames.
Also known as: 786776105155, AL3346DO, WMDAL3346DO

Specifications

Length: 6 in
Material: Aluminum
Length: 6 in
Material: Aluminum