Internal Elbow for Aluminum Raceway, 90°

Item #: 0324588

Cat #: AL3317

UPC: 786776105124

$ 112.71 EA
Company wide:
0 in stock

Overview

Internal Elbow for Aluminum Raceway, 90°, AL3300 Series
Also known as: 786776105124, AL3317, WMDAL3317

Specifications

Depth: 6 in
Length: 6 in
Material: Aluminum
Angle: 90°
Depth: 6 in
Material: Aluminum
Length: 6 in
Angle: 90°