Strobe 12vdc Red

Item #: 0324579

Cat #: 141ST-012R

UPC: 782979288107

$ 276.09 EA
Company wide:
0 in stock
Fed-sig 141st-012r Red Strobe light

Overview

Fed-sig 141st-012r Red Strobe light

Federal Signal’s Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Model 141ST includes a removable strobe mechanism. The 12VDC and 24VDC units have three holes for flat surface mounting. The 120VAC and 240VAC versions come ready to mount on a 1/2-inch NPT pipe. Optional wall mounting brackets (Model LWMB2) or corner mounting brackets (Model LCMB2) are available for the 120VAC and 240VAC units.

Also known as: 782979288107, 141ST-012R, FED141ST012R

Specifications

Material: Polycarbonate
Color: Red
Material: Polycarbonate
Color: Red