
Wire Connector, Lever Nut, Two Port, Push In, 28 to 12 AWG
Item #: 0324578
Cat #: 222-412/PW25-005
UPC:
Company wide:
0
in stock
Documents & Guides
Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 28 to 12 AWG, Color: Gray, 5 Piece Blister Pack
Overview
Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 28 to 12 AWG, Color: Gray, 5 Piece Blister Pack
Also known as: 222-412/PW25-005, WAG222412PW050005
Specifications
| Gauge: | 24 AWG, 26 AWG, 18 AWG, 28 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Type: | Push In Connector, 2 Port |
| Color: | Gray |
| Volts AC: | 600 |
| Gauge: | 24 AWG, 26 AWG, 18 AWG, 28 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Color: | Gray |
| Type: | Push In Connector, 2 Port |
| Volts AC: | 600 |