4" IC Housing, Air-Tite

Item #: 0324541
Cat #: H1499ICAT
UPC: 080083584079
$ 93.67 EA
Company wide:
162 in stock
Documents & Guides
4 Inch Housing IC Air-Tite, 12V, New Construction, For Use With MR16 Lamps

Overview

4 Inch Housing IC Air-Tite, 12V, New Construction, For Use With MR16 Lamps
An Halo Recessed H1499ICAT family housing with an integral low voltage transformer that supplies 12 volts to MR16 lamps. The H1499ICAT is for installations where the housing will be in direct contact with insulation. The H1499ICAT AIR-TITE housing also meets restricted air flow requirements.
Also known as: 080083584079, H1499ICAT, HALH1499ICAT, 4" low voltage can

Specifications

Type: MR16, IC, Housing
Volts AC: 12
Diameter: 4 in
Type: MR16, IC, Housing
Diameter: 4 in
Volts AC: 12

Customer Reviews

No reviews for this product
(0)