2/0 w/Ground, Aluminum Feeder Cable

Item #: 0324370

Cat #: 2A3MCAWGRDX1000

UPC: 739373944009

$ 6.20 FT
Company wide:
4,522 in stock
Documents & Guides
(3) 2/0 AWG with (1) # 4 Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(3) 2/0 AWG with (1) # 4 Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.

Also known as: 739373944009, 2A3MCAWGRDX1000, Stabiloy

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Jacket: Aluminum
Gauge: 2/0 AWG
Volts AC: 600
Material: Aluminum
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Length: 1000 ft, Cut to Length
Gauge: 2/0 AWG
Material: Aluminum