Plug-in current transformer; 60 A / 5 A

Item #: 0324344

Cat #: 855-305/060-101

UPC:

$ 89.77 EA
Company wide:
0 in stock
Documents & Guides
Plug-in current transformer; 60 A / 5 A

Overview

Plug-in current transformer; 60 A / 5 A
Also known as: 855-305/060-101, WAG855305060101

Specifications

Amps: 5, 60
Amps: 5, 60