Class R Fuse Reducer

Item #: 0324298

Cat #: LRU 626R

UPC: 079458010770

$ 448.96 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 200 Amp Fuse Case Size: 60 Amp

Overview

Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 200 Amp Fuse Case Size: 60 Amp

For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.

Also known as: 079458010770, LRU 626R, LFULRU626R

Specifications

Material: Copper
Class: R
Volts AC: 600
Family / Style: KLSR, LLSR
Amps Range: 60 - 200
Material: Copper
Volts AC: 600
Amps Range: 60 - 200
Class: R
Family / Style: KLSR, LLSR